Ampco DCH2 Centrifugal Pump (15 HP, 275 GPM Max)
Ampco D-Series Centrifugal Pump. Model: DCH2. S/N: CC-2012-1-1. Capacity: 275 gpm @ 180 tdh. Impeller diameter: 6-1/2 in. Baldor Electric Motor, 15 hp, 3500 rpm, 230/460 V, 37.4/ 18.7 amps, 60 Hz, 3 phase. These heavy duty pumps are designed primarily for CIP/COP applications. Inlets: (1) 3 in. dia. S-line fitting. Outlet: (1) 2-1/2 in. dia. S-line fitting. Overall dimensions: 29-1/2 in. L x 16-1/2 in. W x 12 in. H. (ACN40a).
Product Details
- Stock No: RCCB066B.
- Manufacturer: Ampco
- Model: DCH2
- Serial Number: CC-2012-1-1
Pump Details
- Pump Type: Centrifugal
- Max Gallons Per Minute GPM: 275
- Max Speed RPM: 3500
- Impeller Diameter (inches): 6.5
- # Inlets: 1
- # Outlets: 1
- Inlet/Outlet 1: Inlet
- Inlet/Outlet 1 Size (Inches): 3
- Inlet/Outlet 1 Type: S-Line
- Inlet/Outlet 2: Outlet
- Inlet/Outlet 2 Size (inches): 2.5
- Inlet/Outlet 2 Type: S-Line
Previous Refrigerant
Motor Details
- Motor Included? Yes
- Motor Manufacturer: Baldor
- Motor Horsepower(HP): 15
- Motor RPM: 3500
- Motor Voltage: 230/460
- Motor Amps: 37.4/18.7
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 29.5
- Width (Inches): 16.5
- Height (Inches): 12
- ACN: 40a