Stainless Steel COP Tank- 150 Gallon
Stainless Steel COP Tank- 150 Gallon. (2) 3/4 in. dia. x 55 in. L air spray bars. (1) 3/4 in. dia. x 11 in. L hot liquid spray bridge. Temperature probe controls a Powers globe valve. (4) Casters for easy maneuverability. Inlets: (1) 3/8 in. dia. air supply hose. Outlets: (1) 2 in. dia. ACME fitting. Overall dimensions: 76 in. L x 28 in. W x 41 in. H.
Product Details
- Stock No: RCCB082.5
- Manufacturer: Not Specified
Tank Details