Tetra Pak Homogenizer

Tetra Pak Homogenizer

1994 Tetra Pak Homogenizer. Model: ALH25. 2-Stage hydraulic valve assembly. 2-1/4 in. dia. plungers. Maximum capacity: 3340 gph at 2300 psi (160 bar), minimum capacity 1320 gph at 5800 psi (400 bar). S/N: 500 320. ABB Motor, 100 hp, 1780 rpm, 460 V, 114 amps, 60 Hz, 3 phase. Hawe Hydraulic Pump with Reservoir, Model: RM 0.27-0.27/B 6 B 180 B 50-Z 0.25, S/N: 403. ABB Motor, 1/3 hp, 1400/1690 rpm, 380-420/220-240-440-480/250-280 V, 0.95/1.7-0.90/1.6 amps, 3 phase. Inlets: (1) 1-1/2 in. dia. bevel with hex. Applications include: varieties of dairy products including milk, yogurt and cream, fruit juices, concentrates, purees, and prepared foods to include sauces, dressings and gravies. Outlets: (1) 2-1/2 in. dia. bevel with hex. Overall dimensions: 7 ft. 11in. L x 4 ft. 9 in. x 4 ft. (ACN850).

Product Details

  • Stock No: RCCB179.125
  • Manufacturer: Tetra Pak
  • Model: ALH25
  • Serial Number: 500 320

Homogenizer Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Tetra Pak Homogenizer