Fristam Liquid Ring Centrifugal Pump
Fristam Liquid Ring Centrifugal Pump. Model: FZ-20. S/N: FZ207303. Nominal capacity rating: 135 gpm at head-ft: 39.1 with motor hp:4.25. Impeller diameter: 8 in. Maximum product temperature: 350°F. Maximum pressure: 150 psig. Inlets/outlets: (2) 2 in. dia. S-line fitting. Overall dimensions: 29 in. L x 14 in. W x 15 in. H.
Product Details
- Stock No: RCCB233.8
- Manufacturer: Fristam
- Model: FZ-20
- Serial Number: FZ207303