Stainless Steel 2-Compartment COP Tank- 100 Gallon

Stainless Steel 2-Compartment COP Tank- 100 Gallon

Stainless Steel 2-Compartment COP Tank- 100 Gallon. Crepaco Centrifugal Pump, Model: 6V-8U, 3 hp, 3300 rpm, 230/460 V, 7.3/3.65 amps, 60 Hz, 3 phase. Inlets: (2) 3 in. dia. ACME fitting, (1) 2 in. dia. ACME fitting, (1) 2 in. dia. ACME fitting. Outlets: (1) 2 in. dia. ACME fitting. Overall dimensions: 12 ft. 8 in. L x 26 in. W x 43 in. H.

Product Details

  • Stock No: RCCB239.9
  • Manufacturer: Not Specified

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel 2-Compartment COP Tank- 100 Gallon