2-Compartment Water Makeup/Mixing Surge Tank - 550 Gallons

2-Compartment Water Makeup/Mixing Surge Tank - 550 Gallons

2-Compartment Water Makeup/Mixing Surge Tank – 550 Gallons. (2) Lid cover. Float ball valve. Circle E Pump. Model: 5X7L. S/N: 79055. with a Unimount Motor. 15 hp, 3480 rpm, 208-230/460 V, 42.2-36.6/18.3 amps, 60 Hz, 3 phase. Inlet: (1) 4 bolts 3 in. dia. flange. Outlets: (1) 4-1/2 in. dia. NPT (female) overflow, (1) 2 in. dia. S-Line. (1) 2 in. dia. NPT (male). Overall dimensions: 77 in. L x 60 in. W x 70 in. H.

Product Details

  • Stock No: RCCB284.7
  • Manufacturer: Not Specified

Glycol Chiller Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

2-Compartment Water Makeup/Mixing Surge Tank - 550 Gallons