SIHI Vacuum Pump
SIHI Vacuum Pump, Baldor Super-E Motor, 20 hp, 1765 rpm, 230/460 V, 48/24 amps, 60 Hz, 3 phase. Inlet: (1) 4 bolt 2 in. dia. flange, (1) 1 in. dia. port. Outlets: (1) 4 bolt 2 in. dia. flange, (1) 1 in. dia. port. Overall dimensions: 61 in. L x 23-1/2 in. W x 34 in. H.
Product Details
- Stock No: RCCB298.
- Manufacturer: SIHI