Stainless Steel Process Auto Engineering Control Panel

Stainless Steel Process Auto Engineering Control Panel

Stainless Steel Process Automation Inc. Control Panel. S/N: D-684. With Honeywell process modules, Model: 620-0041, (10) Module 620-0636, (1) DCM 620-0048, (1) I/O expander 620-0053, (2) 621-0008 pulse input, (1) 115 vac in/out 621-1160, (2) 5VDCTTC in/out, (1) IPC-621-2150, 115 Vac output, Multiple display readout. Push button, Knob switch. Overall dimensions: 24 in. L x 13-1/2 in. W x 30 in. H. (ACN250).

Product Details

  • Stock No: RCCB305.3a
  • Manufacturer: Process Automation Inc.
  • Serial Number: D-684

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

Additional Product Details

Stainless Steel Process Auto Engineering Control Panel