APV Crepaco Sanitary Centrifugal Pump

APV Crepaco Sanitary Centrifugal Pump

APV Crepaco Sanitary Centrifugal Pump. Model: 6V. S/N: 6V-63. Impeller diameter: 4 in. Lincoln Electric Motor, 3 hp, 3500 rpm, 230/460 V, 7.3/3.65 amps, 60 Hz, 3 phase. Inlets: (1) 2-1/2 in. dia. ACME fittings. Outlet: (1) 1-1/2 in. dia. ACME fittings. Overall dimensions: 1 ft. 9 in. L x 1 ft. 1 in. W x 1 ft. 3 in. H. (ACN12a)

Product Details

  • Stock No: RCCB401B.
  • Manufacturer: APV
  • Model: 6V
  • Serial Number: 6V-63

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

APV Crepaco Sanitary Centrifugal Pump