APV Centrifugal Pump
APV Crepaco Sanitary Centrifugal Pump. S/N: 6V-83. Impeller diameter: 4 in. Inlet: (1) 2 in. dia. ACME fitting. Outlet: (1) 1-1/2 in. dia. ACME fitting. Overall dimensions: 1 ft. 10 in. L x 1 ft. 5 in. W x 2 ft. 11 in. H.
Product Details
- Stock No: RCCB401C.
- Manufacturer: APV
- Serial Number: 6V-83
Pump Details
- Pump Type: Centrifugal
- Impeller Diameter (inches): 4
- # Inlets: 1
- # Outlets: 1
- Inlet/Outlet 1: Inlet
- Inlet/Outlet 1 Size (Inches): 2
- Inlet/Outlet 1 Type: ACME
- Inlet/Outlet 2: Outlet
- Inlet/Outlet 2 Size (inches): 1.5
- Inlet/Outlet 2 Type: ACME
Previous Refrigerant
Motor Details
- Motor Included? Yes
Dimensions:
- Length (Inches): 22
- Width (Inches): 17
- Height (Inches): 35