Micro Motion Mass Flow Sensor

Micro Motion Mass Flow Sensor

Micro Motion Mass Flow Sensor. Model: S100S128. S/N: 103779. Temp: -240 to 204ºc. Conn: 230 psig. Tube: 2250 psig. Input 15 volts. Inlet: 1 in. dia. port. Outlet: 1 in. dia. port. Overall dimensions: 25 ½ in. L x 17 in. W x 4 in. H. Remote Flow transmitter. Model: RFT97121PRU. S/N: 55734. Premium Product Flow 0-200.0 gal/min. Output 15 volts. Overall dimensions: 12 in. L x 9 in. W x 4 in. H.

Product Details

  • Stock No: RCJF043.3a
  • Manufacturer: Micro Motion
  • Model: S100S128
  • Serial Number: 103779

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Micro Motion Mass Flow Sensor