Waukesha Model 320 Positive Displacement Pump

Waukesha Model 320 Positive Displacement Pump

Waukesha Model 320 Positive Displacement Pump. Model: 320. Flow rate for new pump is 450 gpm with required horsepower and pressure. Temperature range: -40˚F to 300˚F. 316 stainless steel pump body, cover and shaft. Baldor Electric motor: 25 hp, 1760 rpm, 230/460 V, 64/32 A, 60 Hz, 3 phase. SM-Cyclo drive: model: H 3165 SB, 13:1 ratio, 26.4 input hp, 11,400 output torque. (2) rotors 9-5/8 in. dia. (2) ANSI Inlet/Outlet flanges: 6 in. dia. 8 mounting holes: ¾ in. dia. Adjacent distance : 3-3/4 in. Opposite distance: 9-1/2 in. Overall dimensions: 6 ft. 10-1/2 in. L. x 1 ft. 11-1/8 in. W. x 2 ft. 1-1/2 in. H.(ACN303)(H9/4C).

Product Details

  • Stock No: RCJF105.27a
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 320
  • Serial Number: 170098 95

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Waukesha Model 320 Positive Displacement Pump