Baldor Electric Motor - 125 HP

Baldor Electric Motor - 125 HP

Baldor Electric Motor. Serial No: 03960. Cat. No. M2559T-4. Spec. 16D51Y159. Frame: 405T. Drip proof. Motor specifications: 125 hp, 1760 rpm, 460 V, 137 amps, 60 Hz, 3 phase, class: “B”, code: “D”, service factor: 1.15. Shaft dimensions: 7-1/3 in. L x 3 in. diameter. Approximate overall dimensions: 2 ft. 10 in. L x 2 ft. 4 in. W x 2 ft. H.(H10).

Product Details

  • Stock No: RCJF1520A
  • Manufacturer: Baldor
  • Serial Number: 3960

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 125
  • Motor RPM: 1760
  • Motor Voltage: 460
  • Motor Amps: 137
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 405T

Dimensions:

  • Length (Inches): 34
  • Width (Inches): 28
  • Height (Inches): 24

Additional Product Details

Baldor Electric Motor - 125 HP