Tri-Clover PR300-4-TC1-4-SL-S Positive Displacement Pump (300 GPM Max)

Tri-Clover PR300-4-TC1-4-SL-S Positive Displacement Pump (300 GPM Max)

Tri Clover PR300 Rotary Pump. Model: PR300-4-TC1-4-SL-S. Flow rate for new pump is 300 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. (2) 7-3/4 in. rotors. Missing motor. (2) 6 in. dia. flange. (8) 7/8 in. dia. mounting hole. 3-3/4 in. adjacent, 9-1/2 in. opposite. Overall dimensions: 5 ft. 3-3/8 in. L x 2 ft. 2-3/4 in. W x 1 ft. 10-1/2 in. H.

Product Details

  • Stock No: RCJF1611.15
  • Manufacturer: Tri-Clover
  • Model: PR300-4-TC1-4-SL-S
  • Serial Number: U2583

Pump Details

  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 300
  • Max Speed RPM: 100
  • Rotor Size (Inches): 7.75
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Type: Flange
  • Inlet/Outlet 1 Flange Size (inches): 6
  • Inlet/Outlet 1 # Flange Holes: 8
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Type: Flange
  • Inlet/Outlet 2 Flange Size (inches): 6
  • Inlet/Outlet 2 # Flange Holes: 8

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 63.375
  • Width (Inches): 26.75
  • Height (Inches): 22.5

Additional Product Details

  • Known Issues or Problems: Missing motor

Tri-Clover PR300-4-TC1-4-SL-S Positive Displacement Pump (300 GPM Max)