Tri-Clover Positive Displacement Pump

Tri-Clover Positive Displacement Pump

Tri-Clover Positive Displacement Pump. (2) 7-3/4 in. rotors. Eaton Corp. Char-Lynn 10,000 series Hydraulic motor, model no: 119 1029 003. Inlet / outlet: (2) 6 in. dia. flange. (8) 7/8 in. mounting holes. 3-5/8 in. adjacent, 9-1/2 in. opposite. Overall dimensions: 3 ft. 8 in. L x 1 ft. 8 in. W x 1 ft. 8-1/2 in. H.

Product Details

  • Stock No: RCJF1632.32a
  • Manufacturer: Tri-Clover

Pump Details

  • Pump Type: Positive Displacement
  • Rotor Size (Inches): 7.75
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 6
  • Inlet/Outlet 1 Type: Flange
  • Inlet/Outlet 1 Flange Size (inches): 0.875
  • Inlet/Outlet 1 # Flange Holes: 8
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 6
  • Inlet/Outlet 2 Type: Flange
  • Inlet/Outlet 2 Flange Size (inches): 0.875
  • Inlet/Outlet 2 # Flange Holes: 8

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Eaton Corp.

Dimensions:

  • Length (Inches): 44
  • Width (Inches): 20
  • Height (Inches): 20.5

Additional Product Details

Tri-Clover Positive Displacement Pump