Tri-Clover PR60-2-TC1-4-ST-S Positive Displacement Pump
Tri-Clover Rotary Pump. Model: PR60-2-TC1-4-S T-S. S/N: U0534. No cover. (2) 2 in. ACME fittings. Overall dimensions: 1 ft. 4-1/2 in. L x 10-3/4 in. W x 1 ft. 2-3/8 in. H.
Product Details
- Stock No: RCJF1633C
- Manufacturer: Tri-Clover
- Model: PR60-2-TC1-4-ST-S
- Serial Number: U0534
Pump Details
- Pump Type: Positive Displacement
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet/Outlet
- Inlet/Outlet 1 Size (Inches): 2
- Inlet/Outlet 1 Type: ACME
- Inlet/Outlet 2: Inlet/Outlet
- Inlet/Outlet 2 Size (inches): 2
- Inlet/Outlet 2 Type: ACME
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 16.5
- Width (Inches): 10.75
- Height (Inches): 2.375
Additional Product Details
- Known Issues or Problems: No Cover