Miller-Leaman Stainless Steel Thompson Strainer

Miller-Leaman Stainless Steel Thompson Strainer

Miller-Leaman Stainless Steel Thompson Strainer. Model: MLS-4C-T316. Maximum flow: 350 GPM – no minimum flow requirement. Maximum pressure: 125 PSI. Maximum temperature: 135º F. Screen surface area: 367 sq. in. (2) 4-1/4 in. flange dia. (8) ¾ in. mounting holes. 2-7/8 in. adjacent. 7-1/2 in. opposite. Gauge dial. Overall dimensions: 1 ft. 11-1/2 in. L. x 1 ft. 11 in. W. x 3 ft. 8-5/8 in. H.

Product Details

  • Stock No: RCJF1755.1
  • Manufacturer: Miller-Leaman, Inc.
  • Model: MLS-4C-T316

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Miller-Leaman Stainless Steel Thompson Strainer