Brown International Corporation Model 2503 Screw Finisher / Extractor

Brown International Corporation Model 2503 Screw Finisher / Extractor

Brown International Corporation Screw Finisher / Extractor. Model: 2503. Pulley dia. driver 5-3/4 in., driven 20-3/8 in. Electric motor:10 hp, 1200 rpm , 230/460V, 27/13.5 amps, 60 Hz, 3 phase. The Brown model 2503 screw finisher / extractor separates water from varieties of fruits and vegetables to desired specifications with only minimum degradation of solids. Advantages include: maximum activity at screen level to ensure high capacity input (200 gpm) and easily accessible interior for cleaning and screen changes (1) ACME input 3 in. (1) ACME output 4 in. Overall Dimensions: 7 ft. 1-1/4 in. L X 2 ft. 6-1/8 in. W. X 4 ft. 9-3/8 H.(ACN806).

Product Details

  • Stock No: RCJF358.60
  • Manufacturer: Brown International Corp.
  • Model: 2503
  • Serial Number: 2506BA66

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Brown International Corporation Model 2503 Screw Finisher / Extractor