Bell and Gossett SU-Series Shell and Tube Heat Exchanger - 56 Sq. Ft.
Bell and Gossett SU-Series Shell and Tube Heat Exchanger. Model: SU104-2. 2 pass unit. Approximate heat transfer surface area: 56 sq. ft. (78) tubes, 3/4 in dia. Estimated output 2,500,000 BTUH or 250 gpm using a change in temperature of 25 degrees from 180F to 155F. Materials of construction: Steel shell and copper tubes. Includes Tri-Clover stainless steel 3 in. x 2-½ in. centrifugal pump w\ 7.5 hp motor. Stainless steel Frame.
Product Details
- Stock No: RCJF397.50
- Manufacturer: Bell & Gossett
- Model: SU104-2
Shell & Tube Details