Tri-Clover PR60 Positive Displacement Pump

Tri-Clover PR60 Positive Displacement Pump

Tri-Clover Positive Displacement Pump. Model: PR60-2-UC4-ST-S. Flow rate for new pump is 60 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. (2) 6 in. rotors. General Electric motor: 5 Hp, 1170 Rpm, 460 V, 6.9 A, 60 Hz, 3 Phase. U.S. Electrical Motors drive: 9.92 Hp, 7.59 ratio, 1750/230 Rpm in/out. Overall dimensions: 4 ft. 10-1/2 in. L x 1 ft. 8-1/2 in. W x1 ft. 7-1/4 in. H.(ACN118).

Product Details

  • Stock No: RCJF455.13
  • Manufacturer: Tri-Clover
  • Model: PR60-2-UC4-ST-S
  • Serial Number: TC534

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Tri-Clover PR60 Positive Displacement Pump