Bran & Luebbe Metering Pump
Bran & Luebbe Metering Pump. Type: N-D 31. Job no. 51 114761 1000. Mach no: A 22187. Baldor Electric motor: 1-1/2 hp, 1725 rpm, 208-230/460 V, 5.3-5/2.5 A, 60 hz, 3 phases. (1) 2 in. S-line inlet. (1) 2 in. S-line outlet. Overall dimensions: 3 ft. L x 2 ft. W x 4 ft. 1 in. H.
Product Details
- Stock No: RCJF470.2
- Manufacturer: Bran+Luebbe
- Model: N-D 31
- Serial Number: A 22187
Pump Details
- Pump Type: Other
- # Inlets: 1
- # Outlets: 1
- Inlet/Outlet 1: Inlet
- Inlet/Outlet 1 Size (Inches): 2
- Inlet/Outlet 1 Type: S-Line
- Inlet/Outlet 2: Outlet
- Inlet/Outlet 2 Size (inches): 2
- Inlet/Outlet 2 Type: S-Line
Previous Refrigerant
Motor Details
- Motor Included? Yes
- Motor Manufacturer: Baldor
- Motor Horsepower(HP): 1.5
- Motor RPM: 1725
- Motor Voltage: 208-230/460
- Motor Amps: 5.3-5/2.5
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 145TC
Dimensions:
- Length (Inches): 36
- Width (Inches): 24
- Height (Inches): 49