Cole Parmer 7518-62 Vacuum Pump (0.75 HP)
(2) Cole Parmer Easy-Load Vacuum/Suction Pump with Stainless Steel Tank- 4.6 Gallon. Model: 7518-62. S/N: E98002214. Uses L/S 15 and 24 tubing. Maximum vacuum: 24 in. Hg (Silicone/C-Flex, Tygon/Tygon LFL, Norprene/Pharmed, and Viton tubing). Suction: 24 in. Hg (Silicone/C-Flex, Tygon/Tygon LFL, Norprene/Pharmed, and Viton tubing). Baldor Industrial Washdown Duty Motor, 3/4 hp, 1725 rpm, 208-230/460 V, 2.3-2.2/1.1 amps, 60 Hz, 3 phase. Cole Parmer Masterflex 56C Motor Reducer-Adapter, 18.3 ratio, 94.26 rpm (final). Rollers on the rotor move across the tubing placed in the tubing bed pushing the fluid and creating a vacuum. Inlets/outlets: (2) 1/2 in. dia. sanitary fittings. Overall dimensions: 21-1/2 in. L x 19 in. W x 39 in. H.
Product Details
- Stock No: RCPK194B.
- Manufacturer: Cole Parmer
- Model: 7518-62
- Serial Number: E98002214
Pump Details
- Pump Type: Vacuum
- Drive Ratio: 18.3
- Max Speed RPM: 94.26
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet/Outlet
- Inlet/Outlet 1 Size (Inches): 0.5
- Inlet/Outlet 1 Type: Sanitary Bevel Seat
- Inlet/Outlet 2: Inlet/Outlet
- Inlet/Outlet 2 Size (inches): 0.5
- Inlet/Outlet 2 Type: Sanitary Bevel Seat
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Baldor
- Motor Horsepower(HP): 0.75
- Motor RPM: 1725
- Motor Voltage: 208-230/460
- Motor Amps: 2.3-2.2/1.1
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 21.5
- Width (Inches): 19
- Height (Inches): 39