Lee Industries Stainless Steel Jacketed Tank- 600 Gallon

Lee Industries Stainless Steel Jacketed Tank- 600 Gallon

Lee Industries Stainless Steel Jacketed Tank- 600 Gallon. Model: 600U9MS. S/N: A8416F3. Nat'l Bd: 3152. Jacket MAWP @ 353 °F: 125 psi. Test pressure: 216 psi. Tank is equipped with a full-length vertical agitator with (8) 22 in. L x 3 in. W blades. Inlets: (1) 1 in. dia. NPT (female, jacket), (2) 1 in. dia. NPT (male, jacket). Outlets: (1) 1 in. dia. NPT (male, jacket), (2) 1 in. dia. NPT (male, jacket), (1) 4 in. dia. I-line fitting (discharge). Overall dimensions: 65 in. dia. x 100 in. H.

Product Details

  • Stock No: RCPK572.8a
  • Manufacturer: Lee Industries Inc.
  • Model: 600U9MS
  • Serial Number: A8416F3

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Lee Industries Stainless Steel Jacketed Tank- 600 Gallon