Creamery Package Processor- 550 Gallons

Creamery Package Processor- 550 Gallons

Creamery Package Processor- 550 Gallons. Stainless steel construction. Bottom jacketed. Flip-top lids. Center bridge for agitation. Inlets: (1) 1-1/2 in. dia. FNPT (jacket), (1) 1-1/2 in. dia. ACME fitting, (1) 4 in. dia. port. Outlets: (1) 1-1/2 in. dia. MPT (jacket), (1) 2 in. dia. ACME discharge. Overall dimensions: 69 in. dia. x 68 in. H.(HB2). *Note: The product sidewall has leaks/rust spots.

Product Details

  • Stock No: RCPK579.4a
  • Manufacturer: Creamery Package

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Creamery Package Processor- 550 Gallons