Cherry-Burrell Votator 3x12

Cherry-Burrell Votator 3x12

Cherry-Burrell Votator 3x12. Scraped Surface Votator with Moyno Pump. Model: 1C312L. S/N: 35526VA. Shell MAWP: 400 psi @ 365 °F. Jacket MAWP: 150 psi @ 365 °F. Baldor Industrial Motor (votator): 3 hp, 1140 rpm, 208-230/460 V, 10.2-9.6/4.8 amps, 60 Hz. Renold Motor Drive, size: GM2D, ratio: 3-1/4 to 1, final rpm: 350. Typical applications are heating and cooling cheese sauce, pudding, caRam Industriesel, deboned meat, pet food, and fruit products. Control panel, start/stop switches, and stainless steel Frame with (4) casters for easy positioning. Inlet: (1) 2 in. threaded fitting (female). Outlet: (1) 1-1/2 in. 'S' line fitting. Overall dimensions: 62 in. L x 23 in. W x 77 in. H.

Product Details

  • Stock No: RCPK628.14a
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 1C312L
  • Serial Number: 35526VA

Votator & Heat Exchanger Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Cherry-Burrell Votator 3x12