Stainless Steel Single Shell Tank-18 Gallon
Stainless Steel Single Shell Tank-18 Gallon. Inside straight-wall dimensions: 1 ft. 3 in. dia. x 2 ft. 11 in. H. Inlets: (1) 2-1/2 in. dia. FNPT fitting, (1) 1 in. dia. FNPT fitting, (2) 2 in. dia. FNPT fittings. Outlets: (1) 1-1/2 in. dia. FNPT fitting, (1) 3 in. dia. FNPT fitting. Overall dimensions: 1 ft. 10 in. L x 1 ft. 6 in. W x 2 ft. 1 in. H.
Product Details
- Stock No: RDGZ01.
- Manufacturer: Not Specified
Tank Details
- Stainless Tank Type: Single Shell Tanks
- Tank Orientation: Horizontal
- Jacketed (Insulated)? No
- Dimpled? No
- Agitation? No
- Tank Inlets & Outlets Description: Inlets: (1) 2-1/2 in. dia. FNPT fitting, (1) 1 in. dia. FNPT fitting, (2) 2 in. dia. FNPT fittings. Outlets: (1) 1- 1/2 in. dia. FNPT fitting, (1) 3 in. dia. FNPT fitting
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 22
- Width (Inches): 18
- Height (Inches): 25