Rutherford/Akra-Pak Pneumatic Filler

Rutherford/Akra-Pak Pneumatic Filler

Rutherford/Akra-Pak Pneumatic Filler. Model: LF-14. S/N: 268. Square reservoir tank- 5 gallon. Inlets: (1) 1/4 in. dia. quick connect air fitting, (1) 3/4 in. dia. barb fitting. Outlets: (1) 3/8 in. dia. air return pipe, (1) 3/8 in. dia., (1) 1 in. dia. NPT (female, discharge). reservoir valve. Overall dimensions: 31 in. L x 15 in. W x 49-1/2 in. H.

Product Details

  • Stock No: RFPM096.
  • Manufacturer: Rutherford / Akra-Pak
  • Model: LF-14
  • Serial Number: 268

Filler & Capper Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Rutherford/Akra-Pak Pneumatic Filler