Akra-Pak Filler
(2) Akra-Pak Fillers. Model: LF-15. S/N's: 132 and 133. Tank capacity: 5 gal. Inlets: (1) 1/2 in. dia. air compression fitting, (1) 1-1/2 in. dia. NPT (female). Outlets: (1) 1/2 in. dia. air compression fitting, (1) 1-1/2 in. dia. NPT (discharge). Overall dimensions: 46 in. L x 16 in. W x 49 in. H.
Product Details
- Stock No: RFPM097B.1
- Manufacturer: Akra-Pak
- Model: LF-15
- Serial Number: 132 and 133
Filler & Capper Details