Urschel Cutter
Urschel Cutter. Model: 30. Cutting wheel diameter: 22 in. Unit uses (4) 2 in. W slicing blades. The Urschel Model 30 minimizes short end pieces from one end of food products such as green or wax beans, asparagus, okra, celery, carrots, and rhubarb. Maximum infeed product entering the machine should not exceed 8" in length. The machine features continuous operation for uninterrupted production, and simplified design for easy cleanup and maintenance. Inlets: (1) 3/4 in. dia. NPT (male). Outlets: (1) 12 in. W x 5 in. H discharge chute. Overall dimensions: 43-1/2 in. L x 32 in. W x 54 in. H.
Product Details
- Stock No: RFPM244.1
- Manufacturer: Urschel Laboratories Inc.
- Model: 30