Sutorbilt Positive Displacement Rotary Blower/Vacuum Pump

Sutorbilt Positive Displacement Rotary Blower/Vacuum Pump

Sutorbilt Positive Displacement Rotary Blower/Vacuum Pump. Model: 3200. S/N: 478472. Size: 10x30-V. Displacement: 4.1. Louis Allis Motor, 100 hp, 1780 rpm, 460 V, 120 amps, 60 Hz, 3 phase. Applications include: aquaculture, cement and lime, chemical, dairy, dry bulk handling, milling and baking, process gas, resin and plastic, soil remediation, vacuum excavation, wastewater. Overall dimensions: 101 in. L x 64 in. W x 45 in. H(ACN327).

Product Details

  • Stock No: RFPM448.13a
  • Manufacturer: Sutorbilt
  • Model: 3200
  • Serial Number: A78472

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Sutorbilt Positive Displacement Rotary Blower/Vacuum Pump