Sutorbilt Positive Displacement Rotary Blower/Vacuum Pump

Sutorbilt Positive Displacement Rotary Blower/Vacuum Pump

Sutorbilt Positive Displacement Rotary Blower/Vacuum Pump. Model: 3200. S/N: A40656. Size: 10x24-S. Displacement: 3.3. Louis Allis Motor, 100 hp, 1780 rpm, 460 V, 120 amps, 60 Hz, 3 phase. Applications include: aquaculture, cement and lime, chemical, dairy, dry bulk handling, milling and baking, process gas, resin and plastic, soil remediation, vacuum excavation, wastewater. Inlets/outlets: (2) 12 in. dia. ports each with 19 in. dia. flanges and (12) 1 in. dia. thru-holes at center distances of 4-1/2 in. Overall dimensions: 108 in. L x 64 in. W x 69 in. H. (ACN327).

Product Details

  • Stock No: RFPM449.
  • Manufacturer: Sutorbilt
  • Model: 3200
  • Serial Number: A40656

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Sutorbilt Positive Displacement Rotary Blower/Vacuum Pump