Votator Stainless Steel Scrape Surface Heat Exchanger 3 x 12

Votator Stainless Steel Scrape Surface Heat Exchanger 3 x 12

Votator Stainless Steel Scrape Surface Heat Exchanger 3 x 12. Model: X1D. S/N: L303. Tube chamber dimensions: 3 in. diameter x 12 in. L. Concentric shaft: 1-3/4 in. diameter x 12 in. L. (2) Bakelite scrapers: 12 in. L x 1 in. W. U.S. Motor with Varidrive Module. Inlets: (1) 3/4 in. dia. NPT (female, jacket), (1) 3/4 in. diameter threaded (male). Outlets: (1) 3/4 in. dia. NPT (female, jacket), (1) 3 in. diameter threaded (female). Overall dimensions: 52 in. L x 24 in. W x 35 in. H.(GD)

Product Details

  • Stock No: RFPM478.1
  • Manufacturer: Votator
  • Model: X-I-D
  • Serial Number: 303

Votator & Heat Exchanger Details

  • Number of Votator Tubes: 1
  • Tube Diameter (inches): 3
  • Tube Length (inches): 12
  • Shaft, Blade and Scraper Description: Concentric shaft: 1-3/4 in. diameter x 12 in. L. (2) Bakelite scrapers: 12 in. L x 1 in. W. U.S. Motor with Varidrive Module
  • Inlets & Outlets Description: Inlets: (1) 3/4 in. dia. NPT (female, jacket), (1) 3/4 in. diameter threaded (male). Outlets: (1) 3/4 in. dia. NPT (female, jacket), (1) 3 in. diameter threaded (female).

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: US Electrical Motor

Dimensions:

  • Length (Inches): 52
  • Width (Inches): 24
  • Height (Inches): 35

Additional Product Details

Votator Stainless Steel Scrape Surface Heat Exchanger 3 x 12