Votator Stainless Steel Scrape Surface Heat Exchanger 3 x 12

Votator Stainless Steel Scrape Surface Heat Exchanger 3 x 12

Votator Stainless Steel Scrape Surface Heat Exchanger 3 x 12. Model: X1D. S/N: 66710. Tube chamber dimensions: 3 in. diameter x 12 in. L. Concentric shaft: 1-3/4 in. diameter x 12 in. L. (2) Bakelite scrapers: 12 in. L x 1 in. W. U.S. Motor, 2 hp, 1800 rpm, 230/460 V, 7.2/3.6 amps, 60 cycles. U.S. Varidrive Module, maximum speed: 1030 rpm, minimum speed: 103 rpm. Inlets: (1) 3/4 in. dia. NPT (female, jacket), (1) 1 in. diameter threaded (male). Outlets: (1) 3/4 in. dia. NPT (female, jacket), (1) 3/4 in. diameter threaded (female). Overall dimensions: 55 in. L x 18 in. W x 40 in. H.(GK).

Product Details

  • Stock No: RFPM479.1
  • Manufacturer: Votator
  • Model: X-I-D
  • Serial Number: 66710

Votator & Heat Exchanger Details

  • Number of Votator Tubes: 1
  • Tube Diameter (inches): 3
  • Tube Length (inches): 12
  • Shaft, Blade and Scraper Description: Concentric shaft: 1-3/4 in. diameter x 12 in. L. (2) Bakelite scrapers: 12 in. L x 1 in. W.
  • Inlets & Outlets Description: Inlets: (1) 3/4 in. dia. NPT (female, jacket), (1) 1 in. diameter threaded (male). Outlets: (1) 3/4 in. dia. NPT (female, jacket), (1) 3/4 in. diameter threaded (female)

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: US Electrical Motor
  • Motor Horsepower(HP): 2
  • Motor RPM: 1800
  • Motor Voltage: 230/460
  • Motor Amps: 7.2/3.6
  • Motor Hertz (Hz): 60

Dimensions:

  • Length (Inches): 55
  • Width (Inches): 18
  • Height (Inches): 40

Additional Product Details

Votator Stainless Steel Scrape Surface Heat Exchanger 3 x 12