FES 19L / Kobe KS19LNB High Stage Rotary Screw Compressor Package - 400 HP

FES 19L / Kobe KS19LNB High Stage Rotary Screw Compressor Package - 400 HP

1996 FES 19L / Kobe KS19LNB High Stage Rotary Screw Compressor Package. Model: 19L / KS19LNB. S/N: 19L171V. Refrigerant: Last used with R-717 (ammonia). Ram Industries premium efficiency motor, 400 hp, 3570 rpm, 460 V. 1996 Oil separator, MAWP: 300 psi at 400 ºF. MDMT: -20 ºF at 300 psi. 1996 Condex thermosyphon oil cooler. FES Micro IIE control panel. Nominal capacity: 462.7 tons at 357.8 BHP with a 35ºF suction temperature and a 95ºF discharge temperature. Vi setting: 2.2. Displacement: 894 cfm. Includes 400 HP International Control Systems Motor Starter Control Panel. Compressor runtime: 37,923 hrs. Overall dimensions: 11 ft. 8 in. L x 5 ft. W x 8 ft. H.(H4)(ACN800).

Product Details

  • Stock No: RGMB105
  • Manufacturer: FES
  • Model: 19L / KS19LNB
  • Serial Number: 19L171V

Package Details

Screw Compressor Details

Micro Panel Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

FES 19L / Kobe KS19LNB High Stage Rotary Screw Compressor Package - 400 HP