FES Ammonia Refrigeration Receiving Tank - 1,440 Gallon

FES Ammonia Refrigeration Receiving Tank - 1,440 Gallon

1996 Ammonia Refrigeration Receiving Tank – 1,440 Gallon. Certified by FES (Thermo Power Corp York, PA), year 1996. S/N: 970132. Nat’l Bd: 9354. Inside straight wall dimension: 48 in. dia. x 15 ft. 8 in. L. Refrigerant: R-717 (Ammonia). MAWP: 250 psi @ 650ºF. MDMT: -20ºF @ 250 psi. Radius: 2:1 elliptical ends. Inlets/Outlets: (1) 3/4 in. dia. port. (2) 4 in. dia. ports, (2) 1 in. dia. port, (2) 3 in. dia. ports, (6) 2 in. dia. port. Overall dimensions: 5 ft. L x 4 ft. 10 in. W x 21 ft. H.

Product Details

  • Stock No: RGMB107
  • Manufacturer: FES
  • Serial Number: 970132

Tank Details

Micro Panel Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

FES Ammonia Refrigeration Receiving Tank - 1,440 Gallon