Hansen Technologies Vari-Level Adjustable Level Control

Hansen Technologies Vari-Level Adjustable Level Control

Hansen Technologies Vari-Level™ Adjustable Level Control. Model: LB5. S/N: MR 663. The Hansen Vari-Level provides excellent level control and monitoring flexibility for industrial and large commercial refrigeration systems. It takes the place of multiple single point level switches on new or existing refrigerant vessels. While primarily designed for Ammonia, R22, R134a, and other approved refrigerants, this control is also suitable for other approved liquids. Comes with a 4–20 mA output module: MOD420. Power requirements: 115V, 50/60Hz. Overall dimensions: 6 in. L x 8 in. W x 1 ft. 6 in. H.

Product Details

  • Stock No: RGMB109A
  • Manufacturer: Hansen Technologies
  • Model: LB5
  • Serial Number: MR 663

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Hansen Technologies Vari-Level Adjustable Level Control