Evapco Evaporative Condenser - 1,018 Ton

Evapco Evaporative Condenser - 1,018 Ton

1996 Evapco Evaporative Condenser. Model: PMCB-1018. SN: 962225. Refrigerant: last used with R-717 (Ammonia). Nominal capacities: 1,018 tons using R-22 @ 40 ºF suction, 78º F wet bulb, and 105ºF condensing temperature, and 733 tons using R-717 @ 20ºF suction, 78ºF wet bulb, and 96.3ºF condensing temperature. Coil test pressure: 350 psig. Number of axial fans: 4. Fan diameter: 5 ft. U.S. fan motor: 20 hp, 1765 rpm, 208-230/460 V, 55.9-49.6/24.8 amps, 60 Hz. 3 phase. Belt No: 2BX128. Approximate shipping weight: 17,825 lbs. Heaviest section (2): 6,870 lbs. Inlets: (4) 4 in. dia. ports, (1) 8 in. dia. port. (2) 1 ft. 9 in. manholes. Outlets: (4) 4 in. dia. ports. Overall dimensions: 28 ft. L x 11 ft. 11 in. W x 15 ft. 8 in. H.(ACN1157).

Product Details

  • Stock No: RGMB115A
  • Manufacturer: Evapco
  • Model: PMCB-1018
  • Serial Number: 962225

Condenser Details

  • Multiple Units Included in Package? No
  • # Units included in Package: 1

Condenser Dimensions

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Evapco Evaporative Condenser - 1,018 Ton