Bell & Gossett 30-13T Pump - 2hp

Bell & Gossett 30-13T Pump - 2hp

Bell & Gossett Pump-2 hp. Centrifugal Pump. Model: 30-13T 1AM025. SN: 3530. Max W.P. 125 psi. Motor. Century AC Motor. 2 hp, 3450/2850 rpm, 200-230/460 V, SF-6.8-6.6/3.3 amps, 60 Hz, 3 phase. Inlet: 1 ½ in. Outlet: 2 in. Overall dimensions: 1 ft. 11 in. L x 9 in W x 1 ft. 5 in H

Product Details

  • Stock No: RGMB165.a
  • Manufacturer: Bell & Gossett
  • Model: 30-13T 1AM025
  • Serial Number: 3530

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Bell & Gossett 30-13T Pump - 2hp