Graham Manufacturing Co. Inc. Plate Heat Exchanger - 23 sq. ft.

Graham Manufacturing Co. Inc. Plate Heat Exchanger - 23 sq. ft.

1997 Graham Manufacturing Co. Inc. Plate Heat Exchanger. Model: GPE-06. S/N: 97-30857-1. Code: Graham Standard. Number of plates: 33. Heat transfer surface area: 23 sq. ft. MAWP: 30 psig. Test pressure: 40 psig. Design temperature: 200°F. Inlets: (2) 1 in. dia. NPT fittings. Outlets: (2) 1 in. dia. NPT fittings. Overall dimensions: 2 ft. 8 in. L x 10-1/4 in. W x 3 ft. 1/2 in. H.

Product Details

  • Stock No: RGMP264B
  • Manufacturer: Graham
  • Model: GPE-06
  • Serial Number: 97-30857-1

Heat Exchanger Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Graham Manufacturing Co. Inc. Plate Heat Exchanger - 23 sq. ft.