Vilter 8-Cylinder Reciprocating Compressor - 100 HP

Vilter 8-Cylinder Reciprocating Compressor - 100 HP

Used Vilter 8-Cylinder Reciprocating Compressor – 100 HP. Model: 448. S/N: 4943ARC. Nominal capacity for the Vilter 448 series: 147.6 Tons of R-717 at 62.4 BHP with a 61.1ºF condensing temp. and a 30ºF suction temp. Displacement: 309 cfm (at maximum rpm). Maximum rpm: 1200. Maximum BHP with V-belt drive: 100 BHP. Maximum discharge pressure: 300 psi. Maximum discharge temperature: 300ºF. Maximum suction pressure: 150 psi. Connection sizes: 4 in. suction and 3 in. discharge. Reliance Electric 100 hp motor. (ACN268-BC)

Product Details

  • Stock No: RGMP270
  • Manufacturer: Vilter
  • Model: 448
  • Serial Number: 4943ARC
  • Package Included? Yes

Reciprocating Compressor Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Vilter 8-Cylinder Reciprocating Compressor - 100 HP