Vilter 6-Cylinder Reciprocating Compressor - 75 HP
Used Vilter 6-Cylinder Reciprocating Compressor – 75 HP. Model: 446. S/N: 4944ARC. Nominal capacity of the Vilter 446 series: 115 Tons of R-22 at 79 BHP with a 86ºF condensing temp. and a 39.2ºF suction temp. 110.7 Tons of R-717 at 47.9 BHP with a 61.1ºF condensing temp. and a 30ºF suction temp. Displacement: 232 cfm (at maximum rpm). Maximum rpm: 1200. Discharge. Maximum discharge pressure: 300 psig. Maximum discharge temperature: 300ºF. Maximum BHP with V-belt drive: 100 BHP. Maximum suction pressure: 150 psi. Connection sizes: 4 in. Suction and 3 in. Discharge. Reliance Electric 75 hp Motor. (ACN197-BC)
Product Details
- Stock No: RGMP273
- Manufacturer: Vilter
- Model: 446
- Serial Number: 4944ARC
- Package Included? Yes
Reciprocating Compressor Details
Motor Starter Details