W.H. Stewart Co. Vertical Intercooler - 50 in. Dia. x 9 ft. H.

W.H. Stewart Co. Vertical Intercooler - 50 in. Dia. x 9 ft. H.

W.H. Stewart Co. Vertical Intercooler. Approximate calculated volume capacity: 900 gallons. Inside straight-wall dimensions: 4 ft. 2 in. dia. x 9 ft. H. MAWP: 200 psig @ 650°F. Normal operating pressure: 33.5 psig. Overall dimensions: 5 ft. 7 in. L x 4 ft. 2 in. W x 12 ft. 8 in. H.(HB2)

Product Details

  • Stock No: RGMP282
  • Manufacturer: W.H. Stewart Co.

Tank Details

Micro Panel Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

W.H. Stewart Co. Vertical Intercooler - 50 in. Dia. x 9 ft. H.