Ammonia Recirculator Package 72 in. Dia. x 20 ft. L.

Ammonia Recirculator Package 72 in. Dia. x 20 ft. L.

1996 Ammonia Recirculator Package 72 in. Dia. x 20 ft. L.. S/N: 96-1637. Max Capacity: 6,450 lbs NH3. National Board Ratings: Large Vessel: Max 250 PSI at 200ºF; Min 125 PSI at -50ºF. Small Vessel: Max 300 PSI @ 200ºF ; Min 300 PSI @ -50ºF. Buffalo circulation pumps with Square D Company motor controls.

Product Details

  • Stock No: RGMP287
  • Manufacturer: Not Specified
  • Serial Number: 96-1637

Tank Details

Pump Details

  • Pump Included?

Micro Panel Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Ammonia Recirculator Package 72 in. Dia. x 20 ft. L.