Tri-Clover C216 Sanitary Centrifugal Pump
Tri-Clover C216 Sanitary Centrifugal Pump. Model: C216MD21T-S-7. Flow rate for a new pump is 80 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Impeller diameter: 4-1/2 in. Baldor industrial motor, 5 hp. Overall dimensions: 1 ft. 11 in. L x 11 in. W x 1 ft. H.
Product Details
- Stock No: RGMP348.a
- Manufacturer: Tri-Clover
- Model: C216MD21T-S-7
- Serial Number: S1759