Bell & Gossett 11/4BC-75/8-BF Centrifugal Pump (35 GPM Max)
Bell & Gossett 1510 Series Centrifugal Pump. Model: 11/4BC-75/8-BF. S/N: 1203461. Ident. No: M38. Capacity: 35 gpm @ 60 tdh. Impeller diameter: 7-1/2 in. Maximum working pressure: 175 psi. Inlets: (1) 1-1/2 in. dia. flanged port. Outlets: (1) 1-1/4 in. dia. flanged port. Overall dimensions: 2 ft. 7 in. L x 1 ft. 3 in. W x 2 ft. 3 in. H.
Product Details
- Stock No: RGMP404E
- Manufacturer: Bell & Gossett
- Model: 11/4BC-75/8-BF
- Serial Number: 1203461
Pump Details
- Pump Type: Centrifugal
- Max Gallons Per Minute GPM: 35
- Maximum Pressure MAWP (PSI): 175
- Impeller Diameter (inches): 7.5
- # Inlets: 1
- # Outlets: 1
- Inlet/Outlet 1: Inlet
- Inlet/Outlet 1 Size (Inches): 1.5
- Inlet/Outlet 1 Type: Flange
- Inlet/Outlet 2: Outlet
- Inlet/Outlet 2 Size (inches): 1.25
- Inlet/Outlet 2 Type: Flange
Previous Refrigerant
Motor Details
- Motor Included? Yes
- Motor Voltage: 230/460
- Motor Amps: 4.4/2.2
Dimensions:
- Length (Inches): 31
- Width (Inches): 15
- Height (Inches): 27