Vilter Vertical Oil Separator Tank- 23 Gallon
Vilter Vertical Oil Separator Tank- 23 Gallon. S/N: 3-54814-17. Nat'l Bd: 13.024. Ins: LMC13024V. Ref. No: A-63002-A. MAWP: 250 psi @ 400°F. Inlets: (1) 2-1/2 in. dia. port. Outlets: (1) 3 in. dia. suction port, (1) 3 in. dia. discharge port, (1) 1/2 in. dia. discharge port. Overall dimensions: 2 ft. 4 in. L x 1 ft. 4 in. W x 6 ft. 6 in. H.
Product Details
- Stock No: RGMP502
- Manufacturer: Vilter
- Serial Number: 3-54814-17
Tank Details
Micro Panel Details