Lincoln Electric Motor - 50 HP

Lincoln Electric Motor - 50 HP

Lincoln Electric Motor - 50 hp. Ultimate-E1. 1780 rpm, 230/460 V, 130/65 amps, 60 Hz, 3 phase. Frame: 326TSC. Insulation class: F4. Code: G. Shaft diameter: 2 in. dia. Overall dimensions: 2 ft. 5 in. L x 1 ft. 11 in. W x 1 ft. 6 in. H.

Product Details

  • Stock No: RKFO094
  • Manufacturer: Lincoln
  • Model: SF4P50TSC61Y
  • Serial Number: 01550900-08/04-03

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Lincoln Electric Motor - 50 HP