G&H GHH Series Centrifugal Pump

G&H GHH Series Centrifugal Pump

G&H GHH Series Centrifugal Pump. Model: GHH-40. S/N: 96-4-52744. Stainless steel construction. Maximum working pressure is 145 psi. Seal option: O-ring seal. Baldor Industrial Motor, 15 hp. Inlets: (1) 3 in. dia. S-line fitting. Outlets: (1) 2 in. dia. S-line fitting. Overall dimensions: 25 in. L x 14 in. X 26-1/2 in. H.

Product Details

  • Stock No: RLOL276.7a
  • Manufacturer: G & H
  • Model: GHH-40
  • Serial Number: 96-4-52744

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

G&H GHH Series Centrifugal Pump