Tri-Clover Centrifugal Pump
Tri-Clover Centrifugal Pump. Model: C218MD18T-5-3-18, S/N: S04106. Impeller diameter: 8 in. Reliance Electric Motor: 3 hp, 1730 rpm (final), 240/460 V, 9.2/4.6 amps, 60 Hz. Inlets: (1) 2 in. dia. Q-line fitting. Outlets: (1) 2 in. dia. Q-line fitting. Overall dimensions: 23 in. L x 13-1/2 in. W x 15 in. H.
Product Details
- Stock No: RLOL318.4
- Manufacturer: Tri-Clover
- Model: C218MD18T-S-3-18
- Serial Number: S04106