Seitz Jacketed Starter Vat Tank-3,000 Gallon

Seitz Jacketed Starter Vat Tank-3,000 Gallon

1997 Seitz Jacketed Starter Vat Tank-3,000 Gallon. Stainless Steel. Model S9782871, with top mount agitator cone top and bottom, heat control on side wall and cone, center discharge with manual 3 in. shut off valve, (2) air actuator valve, condensate tank, MAWP 0 psi @ 300 degree max psi 150 degree, 10 ft.6 in. W x 13 ft. 6 in. H with agitator mount.

Product Details

  • Stock No: RLOL399.140
  • Manufacturer: Seitz
  • Model: S9782871

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Seitz Jacketed Starter Vat Tank-3,000 Gallon